text.skipToContent text.skipToNavigation

Facom Punch 50mm

Article number 5B347882
Design Complete (with draw bolt)
Hole diameter (mm) 50
Punch shape Round
Material to process Other
Slit punch No
Hole diameter ISO 50
Brand Facom

Specifications

Design Complete (with draw bolt)
Hole diameter (mm) 50
Punch shape Round
Material to process Other
Slit punch No
Hole diameter ISO 50
Brand Facom

Article numbers

Article number 5B347882
EAN 3148516976376
UBB 500637594895
UNSPSC 27112845
Manufacturer article nr  697637
Do not close this page. This message will disappear, when the page is fully loaded.