text.skipToContent text.skipToNavigation

Facom Punch 32mm

Article number 8E799572
Design Complete (with draw bolt)
Hole diameter (mm) 32
Punch shape Round
Material to process Other
Slit punch No
Hole diameter ISO 32
Brand Facom

Specifications

Design Complete (with draw bolt)
Hole diameter (mm) 32
Punch shape Round
Material to process Other
Slit punch No
Hole diameter ISO 32
Brand Facom

Article numbers

Article number 8E799572
EAN 3148516976116
UBB 500637594630
UNSPSC 27112845
Manufacturer article nr  697611
Do not close this page. This message will disappear, when the page is fully loaded.