text.skipToContent text.skipToNavigation

Facom Punch 25mm

Article number 7X937458
Design Complete (with draw bolt)
Hole diameter (mm) 25
Punch shape Round
Material to process Other
Slit punch No
Hole diameter ISO 25
Brand Facom

Specifications

Design Complete (with draw bolt)
Hole diameter (mm) 25
Punch shape Round
Material to process Other
Slit punch No
Hole diameter ISO 25
Brand Facom

Article numbers

Article number 7X937458
EAN 3148516976024
UBB 500637594481
UNSPSC 27112845
Manufacturer article nr  697602
Do not close this page. This message will disappear, when the page is fully loaded.