text.skipToContent text.skipToNavigation

Facom Post for 6 Signal Post

Article number 8T497118
Colour Black
Design Barrier bar
Imprint None
Weight 16000
Diameter 0
Material Plastic
With mounting material No

Specifications

Colour Black
Design Barrier bar
Imprint None
Weight 16000
Diameter 0
Material Plastic
With mounting material No
Disposable No
With reflective striping No
With polka dot No
With stripe Yes
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Commodity code 94039910
Type Post

Article numbers

Article number 8T497118
EAN 3148519053951
UBB 500637702050
UNSPSC 39100000
Manufacturer article nr  EV.JET-SUP
Do not close this page. This message will disappear, when the page is fully loaded.