text.skipToContent text.skipToNavigation

Facom Partitions for 75mm Wall Drawer Metal

Article number 0H846462
Surface protection Galvanized
Type of accessories/components Separator steel
Diameter 0
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard No

Specifications

Surface protection Galvanized
Type of accessories/components Separator steel
Diameter 0
Material Steel
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom
Commodity code 94039910

Article numbers

Article number 0H846462
EAN 3148518607131
UBB 500637664433
UNSPSC 24112401
Manufacturer article nr  2930.C2
Do not close this page. This message will disappear, when the page is fully loaded.