text.skipToContent text.skipToNavigation

Facom Orbital sander 152mm

Article number 8J188112
Rotational speed (1/min) 9000
Max. operation pressure (bar) 6.2
Grinding disc diameter (mm) 152
Vibrations (m/s²) 9.1
Device side air inlet Other
Number of holes grinding disc 6
Required air volume 115

Specifications

Rotational speed (1/min) 9000
Max. operation pressure (bar) 6.2
Grinding disc diameter (mm) 152
Vibrations (m/s²) 9.1
Device side air inlet Other
Number of holes grinding disc 6
Required air volume 115
Brand Facom

Article numbers

Article number 8J188112
EAN 3148517894600
UBB 500637324459
UNSPSC 27112708
Manufacturer article nr  V.254F
Do not close this page. This message will disappear, when the page is fully loaded.