text.skipToContent text.skipToNavigation

Facom Open-Socket Wrench 19mm Hex Right-Angled Grip 204mm

Article number 3O050186
Wrench width (mm) 19
Head width (mm) 28.5
Brand Facom
Type Open-Socket Wrench

Specifications

Wrench width (mm) 19
Head width (mm) 28.5
Brand Facom
Type Open-Socket Wrench

Article numbers

Article number 3O050186
EAN 3148511197301
UBB 500638597681
UNSPSC 27111708
Manufacturer article nr  75.19
Do not close this page. This message will disappear, when the page is fully loaded.