text.skipToContent text.skipToNavigation

Facom Open End Wrench 65mm Bronzed 335mm Length

Artículo No. 2S779433
Surface protection Other
Length (mm) 335
Isolation protection 1000 V No
Wrench size large (mm) 65
Wrench size small (mm) 65

Especificaciones

Surface protection Other
Length (mm) 335
Isolation protection 1000 V No
Wrench size large (mm) 65
Wrench size small (mm) 65
Single wrench model Yes
Low spark model Yes
Height of head small (mm) 65
Height of head large (mm) 65
Wrench size small (inch) Other
Wrench size large (inch) Other
Head width small (mm) 141
Head width large (mm) 141
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Brand Facom
Type Open End Wrench

Descripción

Special non sparking and anti-magnetic Copper-Beryllium alloy.

Números de artículo

Artículo No. 2S779433
EAN 3148518645034
UBB 500638279066
UNSPSC 27111726
Artículo del fabricante nr 49.65SR
No cierre esta página. Este mensaje desaparecerá cuando la página esté completamente cargada.