text.skipToContent text.skipToNavigation

Facom Multigrip pliers 25cm

Article number 0M721874
Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V Yes
Max. cheeks opening (mm) 44
Head width (mm) 30
Grip design Other

Specifications

Insulated Yes
Surface protection Chromium-plated
Length (mm) 250
Isolation protection 1000 V Yes
Max. cheeks opening (mm) 44
Head width (mm) 30
Grip design Other
VDE tested Yes
Brand Facom

Article numbers

Article number 0M721874
EAN 3148511415108
UBB 500637413054
UNSPSC 27112101
Manufacturer article nr  180.VE
Do not close this page. This message will disappear, when the page is fully loaded.