text.skipToContent text.skipToNavigation

Facom Multigrip pliers 181EF.25G

Article number 0G410210
Insulated Yes
Surface protection Lacquered
Weight 340
Length (mm) 256
Hinge Through-feed hinge
Jaw length (mm) 37.5
Max. cheeks opening (mm) 42

Specifications

Insulated Yes
Surface protection Lacquered
Weight 340
Length (mm) 256
Hinge Through-feed hinge
Jaw length (mm) 37.5
Max. cheeks opening (mm) 42
Low spark model No
Head width (mm) 25
Grip design 1-component
With impact protection Yes
Number of settings 12
Handle cover Plastic grips
Head height (mm) 63
Brand Facom

Article numbers

Article number 0G410210
EAN 3148519080780
UBB 500637415604
UNSPSC 27112101
Manufacturer article nr  181EF.25G
Do not close this page. This message will disappear, when the page is fully loaded.