text.skipToContent text.skipToNavigation

Facom MIDGET Open End Wrench 5mm Chrome Plated 75mm Length

Artikelnummer 9C317476
Surface protection Chromium-plated
Length (mm) 75
Isolation protection 1000 V No
Wrench size large (mm) 5
Wrench size small (mm) 5
Single wrench model No
Low spark model No

Specificaties

Surface protection Chromium-plated
Length (mm) 75
Isolation protection 1000 V No
Wrench size large (mm) 5
Wrench size small (mm) 5
Single wrench model No
Low spark model No
Wrench size small (inch) 3/16 inch
Wrench size large (inch) 3/16 inch
Head width small (mm) 13
Head width large (mm) 13
With tommy bar No
Suitable for tommy bar No
Right-angled wrench model No
Tapered handle No
Brand Facom
Commodity code 82041100
Model MIDGET
Type Open End Wrench

Artikelnummers

Artikelnummer 9C317476
EAN 3148510980409
UBB 500638246891
UNSPSC 27111726
Fabrikant artikelnummer 34.5
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.