text.skipToContent text.skipToNavigation

Facom Medium plastic tray part PL.M384


Article number 6R993211
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Packed per 1

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 6R993211
EAN 3662424064296
UBB 500660011114
UNSPSC 27110000
Manufacturer article nr  PL.M384
Do not close this page. This message will disappear, when the page is fully loaded.