text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Indústrias
Indústrias
Carroçarias, reboques ou caravanas
Construção de máquinas alimentares e de lacticínios
Agri
Semicon & Medical
Building & Construction
Indústria petroquímica
Wind
Outras indústrias
Soluções
Fabory Logic
RFID
Armário com balanças
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engenharia
Laboratório
Portal 3D
Formação
Soluções digitais
Produtos
Gama de produtos
Fixação
Partes C
Ferramentas e EPI's
Leading standard
Normas DIN
Normas ISO
Lubrinox
Especialistas em fixação
Gama ampla
Indústrias específicas
Kits de fixação
Inovações
Loja online
Encomendar directamente através da nossa loja online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Toolstorage
All categories
Automação & ligação
Equipamento de soldadura, soldadura e gás
Esmerilar e lixar
Ferramentas elétricas
Ferramentas manuais
Ferramentas pneumáticas
Fixação
Limpezas & lavatórios
Manuseamento material & armazenamento
Maquinação
Material elétrico
Pneumático, hidráulico & bombagem
Produtos químicos e fitas adesivas
Produtos segurança
Quick Search
X
Search
Reset
Home
Hand tools
Tool storage
Accessories & parts
9K880690
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom MATRIX Tool Open Base Gray 990 x 382 x 375mm
Add to catalogue
Previous
Next
/ price per 
-
excl. VAT
Article number
9K880690
Colour
Grey
Width
990
Design
Other
Height
382
Depth
375
Quality class
Other
Material
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Colour
Grey
Width
990
Design
Other
Height
382
Depth
375
Quality class
Other
Material
Other
Padlock shackle
No
Rollable
No
With shoulder strap
No
Signal-red
No
With lock
Yes
Removable tray
No
With foam
No
With divider
No
With telescopic handle
No
Brand
Facom
Commodity code
9403208000
Type
Tool Open Base
Download as PDF
Print
Article numbers
Article number
9K880690
EAN
3662424106248
UNSPSC
27110000
Manufacturer article nr
F50020004
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering