text.skipToContent text.skipToNavigation

Facom MATRIX Tool Box Red 403 x 62mm


Article number 4N484477
Colour Red
Width 403
Design Tool Box
Height 62
Quality class Other
Material Other
Padlock shackle No
Packed per 1

Specifications

Colour Red
Width 403
Design Tool Box
Height 62
Quality class Other
Material Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
With lock Yes
Removable tray Yes
With foam No
With divider No
With telescopic handle No
Type Tool Box

Article numbers

Article number 4N484477
EAN 3662424106224
UNSPSC 27110000
Manufacturer article nr  F50000301
Do not close this page. This message will disappear, when the page is fully loaded.