text.skipToContent text.skipToNavigation

Wera 102 Soft-Face Hammer Urethane Head Ash Wood Handle 320mm


102 Soft-faced hammer with urethane head sections, # 5 x 41 mmWera soft-face hammers. Double-sided conical design for a secure, inseparable connection between the hammer handle and head. The hammer head is made out of semi-hard urethane, the handle out of high quality ash wood. Diverse applications thanks to the interchangeable soft-face hammer heads. S

Article number 3Y102722
Design Plastic hammer
Antimagnetic Yes
Length 320
Material stick Wood
Magnetic No
Packed per 1

Specifications

Design Plastic hammer
Antimagnetic Yes
Length 320
Material stick Wood
Magnetic No
Non-rebound No
Low spark model Yes
Weight total (g) 598

Description

102 Soft-faced hammer with urethane head sections, # 5 x 41 mmWera soft-face hammers. Double-sided conical design for a secure, inseparable connection between the hammer handle and head. The hammer head is made out of semi-hard urethane, the handle out of high quality ash wood. Diverse applications thanks to the interchangeable soft-face hammer heads. Suitable for car body, engineering and automotive applications.

Article numbers

Article number 3Y102722
EAN 4013288001535
UBB 500643612699
UNSPSC 27111602
Manufacturer article nr  05000525001
Do not close this page. This message will disappear, when the page is fully loaded.