text.skipToContent text.skipToNavigation

Facom Mallet tip 60mm

Article number 8R399511
Design Plastic hammer
Antimagnetic Yes
Length 363
Material stick Wood
Tip diameter/tip width (mm) 60
Magnetic No
Weight total (g) 610

Specifications

Design Plastic hammer
Antimagnetic Yes
Length 363
Material stick Wood
Tip diameter/tip width (mm) 60
Magnetic No
Weight total (g) 610
Interchangeable tip Yes
Material head Aluminium
With nail extractor No
With stick protection No
With nail holder No
Brand Facom

Article numbers

Article number 8R399511
EAN 3148511474600
UBB 500639415172
UNSPSC 27111602
Manufacturer article nr  207A.60
Do not close this page. This message will disappear, when the page is fully loaded.