text.skipToContent text.skipToNavigation

Facom Mallet tip 40mm

Article number 8I548347
Design Plastic hammer
Antimagnetic Yes
Length 323
Material stick Wood
Tip diameter/tip width (mm) 40
Magnetic No
Weight total (g) 270

Specifications

Design Plastic hammer
Antimagnetic Yes
Length 323
Material stick Wood
Tip diameter/tip width (mm) 40
Magnetic No
Weight total (g) 270
Interchangeable tip Yes
Material head Aluminium
With nail extractor No
With stick protection No
With nail holder No
Brand FACOM

Article numbers

Article number 8I548347
EAN 3148511473801
UBB 500639414340
UNSPSC 27111602
Manufacturer article nr  207A.40
Do not close this page. This message will disappear, when the page is fully loaded.