text.skipToContent text.skipToNavigation

Facom Mallet tip 32mm

Article number 8F860245
Design Plastic hammer
Antimagnetic Yes
Length (mm) 300
Material stick Wood
Tip diameter/tip width (mm) 32
Magnetic No
Weight total (g) 195

Specifications

Design Plastic hammer
Antimagnetic Yes
Length (mm) 300
Material stick Wood
Tip diameter/tip width (mm) 32
Magnetic No
Weight total (g) 195
Interchangeable tip Yes
Material head Aluminium
With nail extractor No
With stick protection No
With nail holder No
Brand Facom

Article numbers

Article number 8F860245
EAN 3148511473405
UBB 500639413920
UNSPSC 27111602
Manufacturer article nr  207A.32
Do not close this page. This message will disappear, when the page is fully loaded.