text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Germany
Belgium
Czech Republic
Eslovaquia
France
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industrias
Industrias
Carrocerías, remolques o caravanas
Construcción de maquinaria alimentaria y láctea
Agri
Semicon & Medical
Building & Construction
Industria petroquímica
Wind
Otros sectores
Soluciones
Fabory Logic
RFID
Armario de balanza
Kitting
Pick & Put to Light
Fabory app
Control de calidad y de ingeniería
Laboratorio
Portal 3D
Formación
Soluciones digitales
Productos
Gama de productos
Fijación
Piezas C
Herramientas y EPI
Leading standard
Normas DIN
Normas ISO
Lubrinox
Especialistas en fijación
Amplia gama
Industrias específicas
Kits de fijación
Innovaciones
Tienda online
Haga su pedido directamente en nuestra tienda online
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Hexagon keys
All categories
Automatización & conexión
Equipos de soldadura y gas
Equipos eléctricos
Esmerilar e lixar
Fijación
Herramientas
Herramientas a batería
Herramientas manuales
Herramientas neumáticas
Limpieza
Materiales de manejo & almacenamiento
Neumático & hidráulico
Productos de seguridad
Productos químicos y cintas
Quick Search
X
Search
Reset
Home
Hand tools
Screwdrivers, bits & keys
Hexagon keys
Hexagon keys
5S522335
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom Long Hexagonal Key 9/64" Silicon Steel Phosphate 95mm
Add to catalogue
Article number
5S522335
Total length (mm)
Design
Right-angled
Insulated
No
Wrench width (mm)
3.5
Shaft length (mm)
95
Isolation protection 1000 V
No
Anti-theft model
No
View all specifications
Specifications & standards
Downloads
Specifications
Total length (mm)
98.57
Design
Right-angled
Insulated
No
Wrench width (mm)
3.5
Shaft length (mm)
95
Isolation protection 1000 V
No
Anti-theft model
No
Length long leg (mm)
95
With peg
No
With hole
No
Wrench width (inch)
9/64 inch
With ball head
No
Length short leg (mm)
22
Brand
Facom
Commodity code
82041100
Model
83H
Download as PDF
Print
Article numbers
Article number
5S522335
EAN
3148511244715
UBB
500638913656
UNSPSC
27111710
Manufacturer article nr
83H.9/64
Download as PDF
Print
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering