text.skipToContent text.skipToNavigation

Facom Lock-grip pliers 514.45R

Article number 3D670439
Insulated No
Suitable for Other
Overhang length (mm) 130
Total length (mm) 175
Jaw length (mm) 45
Max. cheeks opening (mm) 45
Brand Facom

Specifications

Insulated No
Suitable for Other
Overhang length (mm) 130
Total length (mm) 175
Jaw length (mm) 45
Max. cheeks opening (mm) 45
Brand Facom

Article numbers

Article number 3D670439
EAN 3148511817384
UBB 500639224426
UNSPSC 27112124
Manufacturer article nr  514.45R
Do not close this page. This message will disappear, when the page is fully loaded.