text.skipToContent text.skipToNavigation

Facom Double ended ring spanners 42593

Article number 8O391177
Surface protection Chromium-plated
Length (mm) 400
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 19.05
Wrench size small (mm) 28.575
Single wrench model No

Specifications

Surface protection Chromium-plated
Length (mm) 400
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 19.05
Wrench size small (mm) 28.575
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 1 1/8 inch
Wrench size large (inch) 1 1/4 inch
Head width small (mm) 40.8
Head width large (mm) 45.2
Ratcheting model No
Point count 12
Open model No
Brand Facom

Article numbers

Article number 8O391177
EAN 3148519376616
UBB 500638504604
UNSPSC 27111743
Manufacturer article nr  56L.1P1/8X1P1/4
Do not close this page. This message will disappear, when the page is fully loaded.