text.skipToContent text.skipToNavigation

Facom Leather case 2163.E16

Article number 4G855846
Packaging Case
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0

Specifications

Packaging Case
Heating- + sanitary mechanic set No
Electrician set Yes
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 1
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 5
Number of socket inserts 10
Number of socket spanners 0
Number of open-end spanners 11
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 39
Number of files 0
Number of measuring tools 0
Number of pliers 4
Number of combination spanners 0
Number of hexagonal keys 9
Number of adjustable wrenches 0
Number of bit inserts 21
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 1
Number of hammers 1
Number of multifunctional tools 0
Number of saws 0
Brand Facom

Article numbers

Article number 4G855846
EAN 3148515538308
UBB 500639519874
UNSPSC 24111507
Manufacturer article nr  2163.E16
Do not close this page. This message will disappear, when the page is fully loaded.