text.skipToContent text.skipToNavigation

Facom Large plastic tray PL.L384


Article number 0R179366
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Packed per 1

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 0R179366
EAN 3662424064289
UBB 500660011379
UNSPSC 27110000
Manufacturer article nr  PL.L384
Do not close this page. This message will disappear, when the page is fully loaded.