text.skipToContent text.skipToNavigation

Gedore 0291-06 Cable Knife 60mm Round Wood 175mm Length


Extremely sharp, C75 carbon steel blade, Beech handle, With beech wood handle

Objednací číslo G4236.000.060
Length of blade (mm) 60
Extendable No
Total length (mm) 175
Foldable No
Isolation protection 1000 V No
Baleno po 1

Specifikace

Length of blade (mm) 60
Extendable No
Total length (mm) 175
Foldable No
Isolation protection 1000 V No
With interlocking No
With protective cover No
With scraper No
With floating shoe No
Cable knife No
Retractable knife No
Self retracting No
Brand Gedore
Weight per piece (g) 44
Model 0291-06
Type Cable Knife

Popis

Extremely sharp, C75 carbon steel blade, Beech handle, With beech wood handle

Čísla materiálu

Objednací číslo G4236.000.060
EAN 4036535029106
UBB 240187060449
UNSPSC 27111503
Výrobní číslo položky 9107910
Tuto stránku nezavírejte. Tato zpráva zmizí, jakmile se stránka zcela načte.