text.skipToContent text.skipToNavigation

Facom Insulated gloves T9

Article number 7Z953864
Glove size (US)
Colour Beige
Design 5-finger
Insulated Yes
Thickness (mm) 0.5
Quality class Other
Coating Fully coated

Specifications

Glove size (US) M
Colour Beige
Design 5-finger
Insulated Yes
Thickness (mm) 0.5
Quality class Other
Coating Fully coated
Material Latex
Type of closure Other
Type of delivery Pair
Long version Yes
With anti-slip layer No
Surface finishing Other
Glove size 9
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Lined No
High visibility (signal colours) No
Cuff type Forearm length cuff
Brand Facom

Article numbers

Article number 7Z953864
EAN 3148510141787
UBB 500637673269
UNSPSC 46181504
Manufacturer article nr  BC.80VSE
Do not close this page. This message will disappear, when the page is fully loaded.