text.skipToContent text.skipToNavigation

Facom Insulated gloves T10

Article number 3T381282
Colour Beige
Design 5-finger
Insulated Yes
Thickness (mm) 0.5
Quality class Other
Coating Fully coated
Material Latex

Specifications

Colour Beige
Design 5-finger
Insulated Yes
Thickness (mm) 0.5
Quality class Other
Coating Fully coated
Material Latex
Type of closure Other
Type of delivery Pair
Long version Yes
With anti-slip layer No
Surface finishing Other
Glove size 10
Glove size (US) L
Protection against mechanical risk Yes
Protection against chemical risk Yes
Protection against micro-organism risk Yes
Protection against heat and fire risk No
Protection against cold risk No
Lined No
High visibility (signal colours) No
Cuff type Forearm length cuff
Brand Facom

Article numbers

Article number 3T381282
EAN 3148510141817
UBB 500637673426
UNSPSC 46181504
Manufacturer article nr  BC.81VSE
Do not close this page. This message will disappear, when the page is fully loaded.