text.skipToContent text.skipToNavigation

Facom Inlay PL.445

Article number 4Y202604
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 4Y202604
EAN 3148517043664
UBB 500639704666
UNSPSC 27111714
Manufacturer article nr  PL.445
Do not close this page. This message will disappear, when the page is fully loaded.