text.skipToContent text.skipToNavigation

Facom Inlay PL.377

Article number 3R245651
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 3R245651
EAN 3148513553426
UBB 500639698496
UNSPSC 27111714
Manufacturer article nr  PL.377
Do not close this page. This message will disappear, when the page is fully loaded.