text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Tool trolleys, full
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Tool storage
Tool trolleys
Tool trolleys, full
2D841898
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Facom Industrial Maintenance Tool Set in 8-Drawer Roller Cabinet & Chest 528-Piece
Add to catalogue
Previous
Next
Article number
2D841898
Number of HSS spiral drills
19
Number of crosshead screwdrivers PH
8
Number of crosshead screwdrivers PZ
4
Number of slotted screwdrivers
20
Number of socket inserts
130
Number of open-end spanners
18
Number of stone drills
5
View all specifications
Specifications & standards
Downloads
Specifications
Number of HSS spiral drills
19
Number of crosshead screwdrivers PH
8
Number of crosshead screwdrivers PZ
4
Number of slotted screwdrivers
20
Number of socket inserts
130
Number of open-end spanners
18
Number of stone drills
5
Number of Torx screwdrivers
8
Total number of tools
528
Number of files
7
Number of measuring tools
1
Number of pliers
23
Number of combination spanners
51
Number of hexagonal keys
27
Number of adjustable wrenches
2
Number of bit inserts
38
Number of testing tools
1
Number of ratchets
5
Number of chisels and punches
50
Number of hammers
4
Number of saws
1
Download as PDF
Print
Article numbers
Article number
2D841898
EAN
3148517289741
UBB
500639544609
UNSPSC
24112401
Manufacturer article nr
JET8.M160A
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering