text.skipToContent text.skipToNavigation

Facom Impact tool set 246.JS6

Article number 8Z603441
Packaging Other
Material Other
Total number of tools 6
With centre punch No
Shank shape Round
Number of drift punches 6
Number of chisels straight 0

Specifications

Packaging Other
Material Other
Total number of tools 6
With centre punch No
Shank shape Round
Number of drift punches 6
Number of chisels straight 0
Number of chisels semi round 0
Number of chisels V-shape 0
Number of chisels flat 0
Number of chisels pointed 0
Brand Facom

Article numbers

Article number 8Z603441
EAN 3148515387807
UBB 500639794832
UNSPSC 27111901
Manufacturer article nr  246.JS6
Do not close this page. This message will disappear, when the page is fully loaded.