text.skipToContent text.skipToNavigation

Facom Impact socket NG.115A

Specifications

Surface protection Other
Wrench width (mm) 115
Length (mm) 135
Isolation protection 1000 V No
Connection size 1 1/2 inch
Double hex insert No
With joint No
Wrench depth (mm) 67
For impact screwdriver Yes
Brand Facom

Article numbers

Article number 3V283854
EAN 3148516571922
UBB 500638039809
UNSPSC 27111704
Manufacturer article nr  NG.115A
Do not close this page. This message will disappear, when the page is fully loaded.