text.skipToContent text.skipToNavigation

Facom Impact socket 54mm

Specifications

Surface protection Other
Wrench width (mm) 54
Length (mm) 100
Isolation protection 1000 V No
Connection size 1 inch
Double hex insert No
With joint No
Wrench depth (mm) 36
For impact screwdriver Yes
Brand Facom

Article numbers

Article number 0N384051
EAN 3148516569745
UBB 500638179233
UNSPSC 27111704
Manufacturer article nr  NM.54LA
Do not close this page. This message will disappear, when the page is fully loaded.