text.skipToContent text.skipToNavigation

Facom Impact socket 35mm

Specifications

Surface protection Other
Wrench width (mm) 35
Length (mm) 100
Isolation protection 1000 V No
Connection size 1 inch
Double hex insert No
With joint No
Wrench depth (mm) 24
For impact screwdriver Yes
Brand Facom

Article numbers

Article number 4X743256
EAN 3148516568786
UBB 500638176262
UNSPSC 27111704
Manufacturer article nr  NM.35LA
Do not close this page. This message will disappear, when the page is fully loaded.