text.skipToContent text.skipToNavigation

Facom Impact socket 35mm

Specifications

Surface protection Other
Wrench width (mm) 35
Length (mm) 90
Isolation protection 1000 V No
Connection size 1/2 inch
Double hex insert Yes
With joint No
Wrench depth (mm) 20
For impact screwdriver Yes
Brand Facom

Article numbers

Article number 2P673802
EAN 3662424013218
UBB 500638207604
UNSPSC 27111704
Manufacturer article nr  NSD.35L
Do not close this page. This message will disappear, when the page is fully loaded.