text.skipToContent text.skipToNavigation

Facom Impact socket 24


For your safety, use impact sockets and accessories with the appropriate rings and pins. For Torx® male drive fasteners.

Article number 6Z071089
Design For protruding Torx screw
Total length (mm) 40
Diameter 25
Size (TX) 24
Blade length (mm) 17
Packed per 1

Specifications

Design For protruding Torx screw
Total length (mm) 40
Diameter 25
Size (TX) 24
Blade length (mm) 17
Connection size 1/2 inch
With hole No
Connection size (mm) 12.7

Description

For your safety, use impact sockets and accessories with the appropriate rings and pins. For Torx® male drive fasteners.

Article numbers

Article number 6Z071089
EAN 3148517878433
UBB 500638214048
UNSPSC 27111704
Manufacturer article nr  NSTX.24
Do not close this page. This message will disappear, when the page is fully loaded.