text.skipToContent text.skipToNavigation

Facom Impact Socket 11/16" Hex 23mm Depth 3/4" Drive 54mm

Article number 7Z386904
Surface protection Other
Wrench width (mm) 26.98
Length (mm) 54
Isolation protection 1000 V No
Connection size 3/4 inch
Double hex insert No
With joint No

Specifications

Surface protection Other
Wrench width (mm) 26.98
Length (mm) 54
Isolation protection 1000 V No
Connection size 3/4 inch
Double hex insert No
With joint No
Wrench depth (mm) 23
Wrench width (inch) 1 1/16 inch
For impact screwdriver Yes
Brand Facom
Commodity code 82042000
Type Impact Socket

Article numbers

Article number 7Z386904
EAN 3148516560773
UBB 500638047232
UNSPSC 27111704
Manufacturer article nr  NK.1P1/16A
Do not close this page. This message will disappear, when the page is fully loaded.