text.skipToContent text.skipToNavigation

Facom Hot melt adhesive CR.GLUE


Glue based on thermoplastic polymers. For use with hot glue gun FACOM E.900A or equivalent. Sticks Ø 11 mm X 198 mm. Suited to bodywork dent removal operations. Cleaned with rubbing alcohol. Packaged in 1 kg box.

Article number 0U758923
Colour Beige
Weight 1000
Diameter 11
Length 198
Material Polyester
Packed per 1

Specifications

Colour Beige
Weight 1000
Diameter 11
Length 198
Material Polyester
Transparent No
Brand FACOM

Description

Glue based on thermoplastic polymers. For use with hot glue gun FACOM E.900A or equivalent. Sticks Ø 11 mm X 198 mm. Suited to bodywork dent removal operations. Cleaned with rubbing alcohol. Packaged in 1 kg box.

Article numbers

Article number 0U758923
EAN 3662424039768
UBB 500637317693
UNSPSC 60105704
Manufacturer article nr  CR.GLUE
Do not close this page. This message will disappear, when the page is fully loaded.