text.skipToContent text.skipToNavigation

Facom Hole saw 68MM

Specifications

Diameter 68
Cutting depth (mm) 34
Centre drill diameter (mm) 68
Brand Facom

Description

Variable pitch holesaws 4 to 6 mm. Softer cut and reduced vibration. Cutting depth 34 mm. Chuck and drill for holesaws 19 to 29 mm 609A.M1. Chuck and drill for holesaws 35 to 68 mm 609A.M2. Set of 2 spare bits + chuck screws: 609.M-ACC.

Article numbers

Article number 2C729761
EAN 3148517327467
UBB 500637633099
UNSPSC 27112826
Manufacturer article nr  609A.68
Do not close this page. This message will disappear, when the page is fully loaded.