text.skipToContent text.skipToNavigation

Facom Hole saw 40MM

Article number 9B881928
Diameter 40
Cutting depth (mm) 34
Centre drill diameter (mm) 68
Hole edge core drill Yes
Suitable for fibre optic Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes

Specifications

Diameter 40
Cutting depth (mm) 34
Centre drill diameter (mm) 68
Hole edge core drill Yes
Suitable for fibre optic Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for plaster board Yes
Suitable for cast iron Yes
Suitable for wood Yes
Suitable for brass Yes
Brand Facom

Article numbers

Article number 9B881928
EAN 3148511887400
UBB 500637631689
UNSPSC 27112826
Manufacturer article nr  609A.40
Do not close this page. This message will disappear, when the page is fully loaded.