text.skipToContent text.skipToNavigation

Facom Hole saw 38MM

Article number 6K416842
Diameter 38
Cutting depth (mm) 34
Centre drill diameter (mm) 68
Hole edge core drill Yes
Suitable for fibre optic Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes

Specifications

Diameter 38
Cutting depth (mm) 34
Centre drill diameter (mm) 68
Hole edge core drill Yes
Suitable for fibre optic Yes
Suitable for stainless steel Yes
Suitable for aluminium Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for non-ferrous metals Yes
Suitable for plaster board Yes
Suitable for cast iron Yes
Suitable for wood Yes
Suitable for brass Yes
Brand Facom

Article numbers

Article number 6K416842
EAN 3148511887370
UBB 500637631432
UNSPSC 27112826
Manufacturer article nr  609A.38
Do not close this page. This message will disappear, when the page is fully loaded.