text.skipToContent text.skipToNavigation

Facom Hinged Socket 7.94mm 1/4" Drive CrV Steel Chrome Plated 33.3mm

Numéro d'article 2W099156
Surface protection Chromium-plated
Wrench width (mm) 7.94
Length (mm) 33.3
Isolation protection 1000 V No
Connection size 1/4 inch

Spécifications

Surface protection Chromium-plated
Wrench width (mm) 7.94
Length (mm) 33.3
Isolation protection 1000 V No
Connection size 1/4 inch
Double hex insert Yes
With joint Yes
Wrench depth (mm) 7
Wrench width (inch) 5/16 inch
For impact screwdriver No
Brand Facom
Commodity code 82042000
Type Hinged Socket

La description

OGV® profile: more powerful tightening, preserves fasteners. Compact solution used instead of universal joint. Finish: bright chrome.

Numéros d'articles

Numéro d'article 2W099156
EAN 3148510511382
UBB 500637943381
UNSPSC 27111704
N° Article du fabricant R.5/16F
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.