text.skipToContent text.skipToNavigation

Facom Hexagon key 2

Article number 3W840806
Total length (mm)
Design Right-angled
Insulated No
Wrench width (mm) 2
Shaft length (mm) 75
Isolation protection 1000 V No
Anti-theft model No

Specifications

Total length (mm) 77
Design Right-angled
Insulated No
Wrench width (mm) 2
Shaft length (mm) 75
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 75
With peg No
With hole No
Wrench width (inch) Other
With ball head Yes
Length short leg (mm) 16
Brand Facom

Article numbers

Article number 3W840806
EAN 3148518523936
UBB 500638917202
UNSPSC 27111710
Manufacturer article nr  83SH.2ST
Do not close this page. This message will disappear, when the page is fully loaded.