text.skipToContent text.skipToNavigation

Facom Hexagon Bit Socket 1/2" Hex 1/2" Drive 70mm

Article number 5L323355
Connection size 1/2 inch
Brand Facom
Type Hexagon Bit Socket

Specifications

Connection size 1/2 inch
Brand Facom
Type Hexagon Bit Socket

Description

Standard length series. For hexagon socket heads. Non-removable bit. Finish: bright chrome with phosphate-hardened tip.

Article numbers

Article number 5L323355
EAN 3148515189807
UBB 500638008044
UNSPSC 27111704
Manufacturer article nr  ST.1/2
Do not close this page. This message will disappear, when the page is fully loaded.