text.skipToContent text.skipToNavigation

Facom Hand tap M9X125

Article number 1G470622
Design Hand tap
Total length (mm) 72
Shaft diameter (mm) 7.1
Number of parts 3
Thread type Metric
Pitch thread (mm) 1.25
Thread size 9

Specifications

Design Hand tap
Total length (mm) 72
Shaft diameter (mm) 7.1
Number of parts 3
Thread type Metric
Pitch thread (mm) 1.25
Thread size 9
Number of cutting blades 3
Suitable for blind holes Yes
Suitable for stainless steel Yes
Cutting material HSS
Flank angle (°) 60
Thread size (metric) 9 - 9
With cooling channel Yes
Colour ring identification None
Thread size (inch) 3/8 inch
Brand Facom

Article numbers

Article number 1G470622
EAN 3148511533307
UBB 500637609255
UNSPSC 23241615
Manufacturer article nr  227.9X125T3
Do not close this page. This message will disappear, when the page is fully loaded.