text.skipToContent text.skipToNavigation

Facom Half-round flat file 250mm

Article number 7X036095
Shape Flat file
Total length (mm) 250
Blade width (mm) 25
Blade height (mm) 6
Cut shape Single-Cut
Cut number 3
Brand Facom

Specifications

Shape Flat file
Total length (mm) 250
Blade width (mm) 25
Blade height (mm) 6
Cut shape Single-Cut
Cut number 3
Brand Facom

Article numbers

Article number 7X036095
EAN 3148518597982
UBB 500639833291
UNSPSC 27111900
Manufacturer article nr  PAM.MD250A
Do not close this page. This message will disappear, when the page is fully loaded.