text.skipToContent text.skipToNavigation

Facom Half-round flat file 150mm

Article number 3V255420
Shape Flat file
Total length (mm) 150
Blade width (mm) 15
Blade height (mm) 4
Cut shape Single-Cut
Cut number 3
Brand Facom

Specifications

Shape Flat file
Total length (mm) 150
Blade width (mm) 15
Blade height (mm) 4
Cut shape Single-Cut
Cut number 3
Brand Facom

Article numbers

Article number 3V255420
EAN 3148518597715
UBB 500639832046
UNSPSC 27111900
Manufacturer article nr  PAM.MD150A
Do not close this page. This message will disappear, when the page is fully loaded.