text.skipToContent text.skipToNavigation

Facom Foam inlay MODM.65SPL

Article number 4Y382390
Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No

Specifications

Colour Black
Type of accessories/components Separator plastic
Diameter 0
Material Plastic
Accessories No
Part Yes
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No
Brand Facom

Article numbers

Article number 4Y382390
EAN 3662424042256
UBB 500639731487
UNSPSC 27111714
Manufacturer article nr  PM.MOD65SPL7
Do not close this page. This message will disappear, when the page is fully loaded.