text.skipToContent text.skipToNavigation

Facom Flush Cut Bolt Croppers Steel Blade 45mm

Article number 6J687224
Total length (mm) 4500
Construction/operation Mechanic two hands
Blade shape Other
Suitable for max. bolt diameter (mm) 7
Suitable for cutting of mesh cable trays Yes
Cutting blade exchangeable No
With adjustable jaws Yes

Specifications

Total length (mm) 4500
Construction/operation Mechanic two hands
Blade shape Other
Suitable for max. bolt diameter (mm) 7
Suitable for cutting of mesh cable trays Yes
Cutting blade exchangeable No
With adjustable jaws Yes
Commodity code

Article numbers

Article number 6J687224
EAN 3148517495050
UBB 500639817864
UNSPSC 44121618
Manufacturer article nr  990.RB0
Do not close this page. This message will disappear, when the page is fully loaded.