text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Facom Flex head socket wrench 21 x 23

Article number 3A164797
Surface protection Chromium-plated
Length 331
Suitable for hexagonal bolts No
Wrench size large (mm) 23
Wrench size small (mm) 21
Head width small (mm) 286
Head width large (mm) 315

Specifications

Surface protection Chromium-plated
Length 331
Suitable for hexagonal bolts No
Wrench size large (mm) 23
Wrench size small (mm) 21
Head width small (mm) 286
Head width large (mm) 315
Wrench depth small (mm) 28
Wrench depth large (mm) 30
With tommy bar No
Suitable for tommy bar No
Suitable for double hex nuts Yes
Suitable for protruding torx screws No
Suitable for recessed torx screws No
Suitable for in-hex screws No
Brand Facom

Article numbers

Article number 3A164797
EAN 3148516479044
UBB 500638576487
UNSPSC 27111726
Manufacturer article nr  66A.21X23
Do not close this page. This message will disappear, when the page is fully loaded.