text.skipToContent text.skipToNavigation

Facom Flat ring spanners E6XE8

Article number 9Z794971
Surface protection Chromium-plated
Length 113
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 8

Specifications

Surface protection Chromium-plated
Length 113
Isolation protection 1000 V No
Cranked No
Wrench size large (mm) 8
Wrench size small (mm) 6
Single wrench model No
Low spark model No
Half moon model No
Wrench size small (inch) 1/4 inch
Wrench size large (inch) 5/16 inch
Head width small (mm) 9.1
Head width large (mm) 11.1
Ratcheting model No
Point count 12
Open model No

Description

Straight ring wrenches with Torx® profile: ideal in locations where access in height is limited and/or impossible with a ratchet + socket. 30° increment by flipping the wrench thanks to special broaching. Torx dimensions: from E6 to E24. Presentation: satin chrome finish.

Article numbers

Article number 9Z794971
EAN 3148511139653
UBB 500638517655
UNSPSC 27111743
Manufacturer article nr  59TX.6X8
Do not close this page. This message will disappear, when the page is fully loaded.